40BS36 1 3/16
Description
40BS36 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS36 1 3/16
BDI # 619866
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33670
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40P36
Description
40P36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1170125
BDI # 323811
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Split Taper Bushing
Global Part Number GPN:
9779
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed