PHS 40-1DSA15
Description
PHS 40-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSA15
BDI # 1287652
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 40-1DSA16
Description
PHS 40-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSA16
BDI # 1287653
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
DS40A23H
Description
DS40A23H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T DBL SGL W/HT
Part # DS40A23
BDI # 913055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
572826
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
DS40A17H
Description
DS40A17H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 17T DBL SGL W/HT
Part # DS40A17
BDI # 913049
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36612
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
DS40A16H
Description
DS40A16H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 16T DBL SGL W/HT
Part # DS40A16
BDI # 913048
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
572720
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore