Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
H40A12
Description
40A12 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 12T A-PLATE W/HT
Part # 40A12
BDI # 913750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
40A12 3/8
Description
40A12 3/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A12 3/8
BDI # 21471736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40A12
Description
40A12 ROLLER CHAIN SPROCKET ; 1/2" P 12T 1/2" MIN PLAIN BORE A PLATE
Part # 40A12
BDI # 619423
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Global Part Number GPN:
31629
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore