Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
40H22H
Description
40H22H ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T BORED FOR H BUSHING HARD
Part # 40H22H
BDI # 620253
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571590
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H40H22
Description
H40H22 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 22T H-BUSH W/HT
Part # 40H22
BDI # 918664
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
40BS22HT 1 3/8
Description
40BS22HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS22HT 1 3/8
BDI # 619686
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
34195
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Global Part Number GPN:
9242
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore