40P30H
Description
40P30H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 30T B-HUB ONE SIDE
Part # 40P30H
BDI # 620294
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
571607
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
H40SH30
Description
H40SH30 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T QD-BUSH W/HT
Part # 40SH30H
BDI # 920235
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
40A30SS
Description
40A30SS ROLLER CHAIN SPROCKET ; ROUGH BORE 40 CHAIN 30T 1 ROW
Part # 40A30SS
BDI # 619444
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36468
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40A30
Description
40A30 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16258
BDI # 163851
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40A30SS X 19/32 RSB
Description
40A30SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A30SS
BDI # 22383636
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore