40P44H
Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Part # 40P44
BDI # 17159405
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
573284
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40BS44 1 3/16
Description
40BS44 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS44 1 3/16
BDI # 619934
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Global Part Number GPN:
33678
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
40P44
Description
40P44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170182
BDI # 323817
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
9785
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Global Part Number GPN:
31661
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore