D40B12H
Description
D40B12H ROLLER CHAIN SPROCKET ; 1/2" P 12T 2 STRAND MPB HARDENED
Part # D40B12H
BDI # 607734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Duplex Type
Global Part Number GPN:
30589
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
D40B11H
Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT
Part # D40B11H
BDI # 607732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Duplex Type
Global Part Number GPN:
30588
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore