D40B12H

COMPARE

D40B12H

Description
D40B12H ROLLER CHAIN SPROCKET ; 1/2" P 12T 2 STRAND MPB HARDENED

MARTIN SPROCKET & GR

Part # D40B12H

BDI # 607734

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 1.932
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.166
Other Features: Duplex Type
Global Part Number GPN: 30589
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY