D40B15H

COMPARE

D40B15H

Description
D40B15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B15H

BDI # 607737

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.652
Other Features: Duplex Type
Global Part Number GPN: 30592
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B26

COMPARE

D40B26

Description
D40B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B26

BDI # 607748

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.418
Other Features: Duplex Type
Global Part Number GPN: 30603
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B48

COMPARE

D40B48

Description
D40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T DOUBLE 15/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B48

BDI # 607755

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.928
Other Features: Duplex Type
Global Part Number GPN: 30610
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B11H

COMPARE

D40B11H

Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D40B11H

BDI # 607732

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 1.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.003
Other Features: Duplex Type
Global Part Number GPN: 30588
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY