D40B15H

COMPARE

D40B15H

Description
D40B15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B15H

BDI # 607737

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.652
Other Features: Duplex Type
Global Part Number GPN: 30592
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY