D40B48

COMPARE

D40B48

Description
D40B48 ROLLER CHAIN SPROCKET ; 1/2" P 48T DOUBLE 15/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B48

BDI # 607755

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.928
Other Features: Duplex Type
Global Part Number GPN: 30610
Pitch Diameter - Millimeter: 194.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY