D40B15H
Description
D40B15H ROLLER CHAIN SPROCKET ; 1/2" P 15T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B15H
BDI # 607737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type
Global Part Number GPN:
30592
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Duplex Type
Global Part Number GPN:
30603
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D40B11H
Description
D40B11H ROLLER CHAIN SPROCKET ; 40 CHAIN 11 TEETH 2 ROW HT
Part # D40B11H
BDI # 607732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Duplex Type
Global Part Number GPN:
30588
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore