D40B17H

COMPARE

D40B17H

Description
D40B17H ROLLER CHAIN SPROCKET ; ROUGH BORE40-2 CHAIN 17T 2 ROW

MARTIN SPROCKET & GR

Part # D40B17H

BDI # 607739

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: Duplex Type
Global Part Number GPN: 30594
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY