D40B40
Description
D40B40 ROLLER CHAIN SPROCKET ; ROUGH BORE 40-2 CHAIN 40T B-HUB ONE SIDE
Part # D40B40
BDI # 607752
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Duplex Type
Global Part Number GPN:
30607
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore