D40B20H
Description
D40B20H ROLLER CHAIN SPROCKET ; 1/2" P 20T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B20H
BDI # 607742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type
Global Part Number GPN:
30597
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore