D40B24H
Description
D40B24H ROLLER CHAIN SPROCKET ; 1/2" P 24T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B24H
BDI # 607746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type
Global Part Number GPN:
30601
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore