D40BTB23H
Description
D40BTB23H ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 23T B-HUB ONE SIDE
Part # D40BTB23H
BDI # 607727
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30339
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
D40BTB21H
Description
D40BTB21H ROLLER CHAIN SPROCKET ; 1/2" P 21T HT DOUBLE BORE FOR 1610 BUSH
Part # D40BTB21H
BDI # 607726
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30338
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed