D40B25H

COMPARE

D40B25H

Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B25H

BDI # 607747

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.258
Other Features: Duplex Type
Global Part Number GPN: 30602
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY