D40B20H
Description
D40B20H ROLLER CHAIN SPROCKET ; 1/2" P 20T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B20H
BDI # 607742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Duplex Type
Global Part Number GPN:
30597
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
D40BTL20H-1610
Description
D40BTL20H-1610 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 20 TEETH B-HUB ONE SIDE
Part # 101006
BDI # 251842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568154
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
D40BTB20H
Description
D40BTB20H ROLLER CHAIN SPROCKET ; 1/2" P 20T HT DOUBLE BORE FOR 1610 BUSH
Part # D40BTB20H
BDI # 607725
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30337
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
D40B20H ALT PER 237199
Description
D40B20H ALT PER 237199 SPROCKET
Part # D40B20H ALT PER 237199
BDI # 24649447
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore