Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
10.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.115
Other Features:
QD Bushing
Global Part Number GPN:
30434
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.115
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore
D40Q68
Description
D40Q68 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1182906
BDI # 328765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
10.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.115
Other Features:
Split Taper Bushing
Global Part Number GPN:
10409
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.826
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.115
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore
D40CTB68
Description
D40CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D40CTB68
BDI # 607770
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
10.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.115
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30348
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Bushed