D40CTB70 DOUBLE SPROCKET
Description
D40CTB70 DOUBLE SPROCKET
Part # D40CTB70 DOUBLE SPROCKET
BDI # 21585645
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed