Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30446
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568720
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed