Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
E40A22 35MM BORE MTO
Description
E40A22 35MM BORE MTO SPROCKET
Part # E40A22 35MM BORE MTO
BDI # 21536532
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
E40A53 W/BLK OXIDE FINISH
Description
E40A53 W/BLK OXIDE FINISH SPROCKET
Part # E40A53 W/BLK OXIDE FINISH
BDI # 22499134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Other Features:
Black Oxide Finish
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.258
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed