Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
H41B24F X 1
Description
H41B24F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 41BS24 1
BDI # 916532
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS41-1-OL
Description
RS41-1-OL OFFSET LINK ; 41 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 41OL
BDI # 1405753
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Heat Resistant
Global Part Number GPN:
482232
41 RIV 10FT
Description
41 RIV 10FT CHAIN ; 0.5" PITCH 10FT/BOX MUST PURCHASE 10'
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1