41A18
Description
41A18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE A PLATE
Part # 41A18
BDI # 620440
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
31687
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore