41B14
Description
41B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 5/8" MIN PLAIN BORE
Part # 41B14
BDI # 620674
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36202
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
41A30
Description
41A30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 19/32" MIN PLAIN BORE A PLATE
Part # 41A30
BDI # 620451
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
31698
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
41BTB30
Description
41BTB30 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB30
BDI # 620656
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32100
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed