Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Global Part Number GPN:
36198
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
41B10
Description
41B10 ROLLER CHAIN SPROCKET ; 1/2" P 10T 1/2" MIN PLAIN BORE
Part # 41B10
BDI # 620669
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Global Part Number GPN:
36197
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
41BS14 1
Description
41BS14 1 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1" BORE
Part # 41BS14 1
BDI # 620492
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
33127
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore