50SDS24H
Description
50SDS24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT BORE FOR SDS BUSHING
Part # 50SDS24H
BDI # 622127
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31011
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50BTB24H
Description
50BTB24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT BORE FOR 2012 BUSHING
Part # 50BTB24H
BDI # 621913
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32139
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
50BS24 1
Description
50BS24 1 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1" BORE
Part # 50BS24 1
BDI # 621466
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
33202
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24 1 1/2
Description
50BS24 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 24T 1-1/2" BORE
Part # 50BS24 1 1/2
BDI # 621467
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
34796
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore