50BS25 1 7/16
Description
50BS25 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-7/16" BORE
Part # 50BS25 1 7/16
BDI # 621489
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34527
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50BS25 1
Description
50BS25 1 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1" BORE
Part # 50BS25 1
BDI # 621483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
33205
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BTB25H
Description
50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING
Part # 50BTB25H
BDI # 621915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32141
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed