H50B23

COMPARE

H50B23

Description
H50B23 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 23T B-STYLE W/HT

TSUBAKI

Part # 50B23HT

BDI # 913959

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.59

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.923
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY