H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50BS19HT 7/8
Description
50BS19HT 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1 STRAND 7/8" BORE HARDENED
Part # 50BS19HT 7/8
BDI # 621394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
32934
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BS19 1
Description
50BS19 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T 1" BORE
Part # 50BS19 1
BDI # 621374
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33189
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BTB19
Description
50BTB19 ROLLER CHAIN SPROCKET ; 5/8" P 19T BORE FOR 1610 BUSHING
Part # 50BTB19
BDI # 621902
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32128
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
50BS19HT 3/4
Description
50BS19HT 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 3/4" BORE
Part # 50BS19HT 3/4
BDI # 621393
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
32734
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore