50A48
Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE
Part # 50A48
BDI # 621192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
31750
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Global Part Number GPN:
36266
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
50A44
Description
50A44 ROLLER CHAIN SPROCKET ; 5/8" P 44T 21/32" MIN PLAIN BORE A PLATE
Part # 50A44
BDI # 621187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Global Part Number GPN:
31746
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore