50B22-1 1/2
Description
50B22-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15304
BDI # 163431
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BTB22
Description
50BTB22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR 1610 BUSHING
Part # 50BTB22
BDI # 621908
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32134
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BS22 1
Description
50BS22 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1" BORE
Part # 50BS22 1
BDI # 621432
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33198
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 50BTB22H
BDI # 621909
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32135
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed