50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50B10
Description
50B10 ROLLER CHAIN SPROCKET ; 5/8" P 10T 5/8" MIN PLAIN BORE
Part # 50B10
BDI # 621938
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36236
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50B16
Description
50B16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 5/8" MIN PLAIN BORE
Part # 50B16
BDI # 621951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
36243
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
50B21
Description
50B21 ROLLER CHAIN SPROCKET ; 5/8" P 21T 3/4" MIN PLAIN BORE
Part # 50B21
BDI # 621961
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
36248
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50B18
Description
50B18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE
Part # 50B18
BDI # 621955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
36245
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore