50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BS20 1
Description
50BS20 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1" BORE
Part # 50BS20 1
BDI # 621395
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33192
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BTL20H-1610
Description
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Part # 100538
BDI # 251701
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568046
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BS20 1 5/8
Description
50BS20 1 5/8 ROLLER CHAIN SPROCKET ; 1-5/8" BORE 50 CHAIN 20 TEETH 1 ROW
Part # 50BS20 1 5/8
BDI # 621401
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34993
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50SDS20
Description
50SDS20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR SDS BUSHING
Part # 50SDS20
BDI # 622118
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31002
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed