50A26
Description
50A26 ROLLER CHAIN SPROCKET ; 5/8" P 26T 21/32" MIN PLAIN BORE A PLATE
Part # 50A26
BDI # 621164
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Global Part Number GPN:
31728
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore