50BS21HT 1
Description
50BS21HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 21T HT 1" BORE
Part # 50BS21HT 1
BDI # 621424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
33196
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21 3/4
Description
50BS21 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 21T 3/4" BORE
Part # 50BS21 3/4
BDI # 621422
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
32739
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BTB21H
Description
50BTB21H ROLLER CHAIN SPROCKET ; 5/8" P 21T HT BORE FOR 1610 BUSHING
Part # 50BTB21H
BDI # 621907
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32133
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
50BS21 1 1/4
Description
50BS21 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 21T 1-1/4" BORE
Part # 50BS21 1 1/4
BDI # 621417
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
34019
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50B21
Description
50B21 ROLLER CHAIN SPROCKET ; 5/8" P 21T 3/4" MIN PLAIN BORE
Part # 50B21
BDI # 621961
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
36248
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore