50A21
Description
50A21 ROLLER CHAIN SPROCKET ; 50 CHAIN 21 TEETH 1 ROW NO HT
Part # 50A21
BDI # 621154
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
31723
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50A18
Description
50A18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE A PLATE
Part # 50A18
BDI # 621151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
31720
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
31734
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50A24
Description
50A24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 21/32" MIN PLAIN BORE A PLATE
Part # 50A24
BDI # 621160
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
31726
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50A33
Description
50A33 ROLLER CHAIN SPROCKET ; 5/8" P 33T 21/32" MIN PLAIN BORE A PLATE
Part # 50A33
BDI # 621174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Global Part Number GPN:
31735
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore