50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE
Part # 50A60
BDI # 621204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
31762
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore