50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50B60
Description
50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1" MIN PLAIN BORE
Part # 50B60
BDI # 622011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
36287
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50B17SS
Description
50B17SS ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE STAINLESS
Part # 50B17SS
BDI # 621954
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36575
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50B10H
Description
H50B10 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # 50B10HT
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # 50B14HT
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore