50BS10 1
Description
50BS10 1 ROLLER CHAIN SPROCKET ; 5/8" P 10T 1" BORE
Part # 50BS10 1
BDI # 621222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
33164
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10H
Description
H50B10 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # 50B10HT
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50BS10 7/8
Description
50BS10 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 10T 7/8" BORE
Part # 50BS10 7/8
BDI # 621225
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32909
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50BS10HT 3/4
Description
50BS10HT 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 10T 3/4" BORE
Part # 50BS10HT 3/4
BDI # 621227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Global Part Number GPN:
32710
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10
Description
50B10 ROLLER CHAIN SPROCKET ; 5/8" P 10T 5/8" MIN PLAIN BORE
Part # 50B10
BDI # 621938
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Global Part Number GPN:
36236
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore