Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
36586
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30 1
Description
50BS30 1 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1" BORE
Part # 50BS30 1
BDI # 621529
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33210
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50B30
Description
50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 3/4" MIN PLAIN BORE
Part # 50B30
BDI # 621977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
36257
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
50BS30 1 7/16
Description
50BS30 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-7/16" BORE
Part # 50BS30 1 7/16
BDI # 621535
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34532
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore