Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Global Part Number GPN:
36262
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
50SDS35
Description
50SDS35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR SDS BUSHING
Part # 50SDS35
BDI # 622139
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31023
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50BS35 1
Description
50BS35 1 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1" BORE
Part # 50BS35 1
BDI # 621582
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Global Part Number GPN:
33215
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore