50H18H
Description
50H18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR H BUSHING
Part # 50H18H
BDI # 622036
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Global Part Number GPN:
571636
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BTB18H
Description
50BTB18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR 1610 BUSHING
Part # 50BTB18H
BDI # 621901
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32127
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BTB18
Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING
Part # 50BTB18
BDI # 621900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32126
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50P18H
Description
50P18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT BORE FOR P BUSHING
Part # 50P18H
BDI # 622069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Global Part Number GPN:
571658
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50SH18
Description
50SH18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR SH BUSHING
Part # 50SH18
BDI # 622151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31035
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed