50B12
Description
50B12 ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE
Part # 50B12
BDI # 621943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36239
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50B12SS
Description
50B12SS ROLLER CHAIN SPROCKET ; 5/8" P 12T 5/8" MIN PLAIN BORE STAINLESS
Part # 50B12SS
BDI # 621944
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.708
Global Part Number GPN:
36570
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore