50A23
Description
50A23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE A PLATE
Part # 50A23
BDI # 621158
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
31725
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore