50B36
Description
50B36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 3/4" MIN PLAIN BORE
Part # 50B36
BDI # 621985
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
36263
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
50A36
Description
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Part # 50A36
BDI # 621178
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
31738
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore