50B45SS
Description
50B45SS ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN STAINLESS
Part # 50B45SS
BDI # 621996
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36589
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
50B45
Description
50B45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN BORE
Part # 50B45
BDI # 621995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36272
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore