H50B22F X 1
Description
H50B22F X 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 22 TEETH TYPE B 1" BORE
Part # 50BS22HT 1
BDI # 916650
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
38916
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50SDS22
Description
50SDS22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR SDS BUSHING
Part # 50SDS22
BDI # 622122
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31006
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BS22 1 1/4
Description
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Part # 50BS22 1 1/4
BDI # 621434
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34022
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22 1 7/16
Description
50BS22 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-7/16" BORE
Part # 50BS22 1 7/16
BDI # 621438
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34520
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22 1 3/16
Description
50BS22 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-3/16" BORE
Part # 50BS22 1 3/16
BDI # 621436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33742
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore