50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS23HT 1 1/4
Description
50BS23HT 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" FINISHED BORE 50 CHAIN 23T 1 ROW
Part # 50BS23HT 1 1/4
BDI # 621460
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34025
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50BS23 1
Description
50BS23 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1" BORE
Part # 50BS23 1
BDI # 621449
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33200
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23 X 2-1/8 KW SS
Description
50BS23 X 2-1/8 KW SS SPROCKET ; 50 ANSI 23 TEETH 2-1/8" BORE
Part # 50BS23 X 2-1/8 KW SS
BDI # 24709530
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore